This item is Discontinued.

Home-Flex Appliance Connector, Dryer, 36 In, PK25 HFDC-45-36

Appliance Connector, Dryer, 36 In, PK25 (Discontinued)

  • Mfr # HFDC-45-36
  • Zoro # G1811117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFDC-45-36
Zoro #
G1811117
UPC #
-
Country of Origin
Unknown

Dimensions

Hose Inside Dia. (In.)
3/8
Overall Length (In.)
36
Static Min. Bend Radius (In.)
1
Hose Outside Dia. (In.)
1/2

Details

Item
Appliance Connector
Includes
Connector, 2 Fittings, Warning And Instruction Label
Agency Compliance
CSA
Connection
1/2 in MIP x 1/2 in FIP
Max. Pressure (PSI)
1/2
Hose Material
304 Stainless Steel
For Use With
Pro-Flex CSST Or Other Gas Piping Systems
Fitting Type
Flare
Type
Dryer
Application
Connect Gas Appliance To Gas Line

Description

Appliance Connector, Dryer, Static Min Bend Radius 1 In, Hose Inside Dia 3/8 In, Hose Outside Dia 1/2 In, Hose Material 304 Stainless Steel, Overall Length 36 In, Max Pressure 1/2 PSI, Connection MIP x FIP, Connection Size 1/2 In, Fitting Type Flare, Application Connect Gas Appliance To Gas Line, For Use With Pro-Flex CSST Or Other Gas Piping Systems, Includes Connector, 2 Fittings, Warning And Instruction Label, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.