Jump Starter, 12V, 400A, Max Voltage 300V

  • Mfr # KS400

  • Zoro # G1811139


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Amps
350A @ 12V
Application
Jump Starter
Material
Rubber, Steel
Type
Heavy Duty
Connection Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS400
Zoro #
G1811139
UPC #
099684006118
Country of Origin
United States

Dimensions

Cable Length
3 ft

Details

Amps
350A @ 12V
Application
Jump Starter
Material
Rubber, Steel
Type
Heavy Duty
Connection Type
Clamp
Gauge
2 AWG
Boost Amps @ Voltage
1700A @ 12V
Charger Function
Boosting
Item
Battery Jump Starter
For Battery Voltage
12 V DC
Indoor / Outdoor
Indoor/Outdoor
CEC Compliant
CEC Compliant
Voltage Rating
12V
Standards
CEC compliant
Portable
Yes
Category Type
Jump Starters
Automatic/Manual
Manual
Charge Type
Smart
Cold Cranking Amps @ Voltage
360 A @ 12V
Cold Crank Amps
350A
Battery Charger CEC Compliant
CEC Compliant
Charger Style
Handheld Portable
For Use With Battery Type
AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
Features
Built-In Digital Voltmeter, Digital LED Display with State of Charge Readings
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Maintaining Current @ Voltage
0.6 A @14.9V
Battery Capacity
22 Ah
Cable Wire Gauge
4 AWG
Boost Current @ Voltage
1700 A @ 12V
Indoor or Outdoor Use
Indoor/Outdoor
Charging Current @ Voltage
0.6 A @ 12V

Description

Battery Jump Starter, For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell, For Battery Voltage 12 V DC, Boost Current @ Voltage 1700 A @ 12V, Charging Current @ Voltage 0.6 A @ 12V, Maintaining Current @ Voltage 0.6 A @14.9V, Manual, Battery Capacity 22 Ah, Cable Length 3 ft, Cable Wire Gauge 4 AWG, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 360 A @ 12V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.