1-1/2 in Stainless Steel Socket Weld Coupling, Class 3000, FNPT, 304 Material

  • Mfr # 4307000068

  • Zoro # G1811765


product price:  $45.15
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4307000068
Zoro #
G1811765
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size
1-1/2"
Outside Dia.
2-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side A Outside Diameter
2 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Overall Length
3 1/8 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Specific Pipe Fitting Shape
Coupling
Pipe Fitting Schedule/Class
Class 3000
Max. Steam Pressure
1965 psi @ 350 Degrees F
Max. Pressure
2570 psi@100 Degrees F
Fittings Sub-Category
Couplings
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Material Grade
304
Includes Seal
No
Color
Silver
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
Refer to Specification
Fitting Side A Type
NPT
For Pipe Schedule
160
Fitting Side A Gender
Female
Fitting Side B Type
NPT
Class
Class 3000

Description

The ZORO SELECT - 4307000068 is a stainless steel coupling designed to join two pipes in a straight line according to the specified specifications. It features a Class 3000 pressure rating, rated for operation within the specified pressure ranges, and has a female FNPT connection type on one end, compatible with 1-1/2 inch nominal pipes. The fitting is constructed from 304 stainless steel, supporting its durability and resistance to corrosion, and is rated to withstand internal pressures up to 2,570 psi at 100°F; compatibility with steam at pressures up to 1,965 psi at 350°F.

Key Features:

  • Made from 304 stainless steel for strength and corrosion resistance.
  • Pressure class: Class 3000, rated for pressure class: Class 3000, according to applicable standards.
  • Rated for internal pressures up to 2,570 psi at 100°F; compatibility with steam at pressures up to 1,965 psi at 350°F.
  • Connection type: FNPT (female National Pipe Thread) on one end.
  • Nominal pipe size: 1 1/2 inches with an outside diameter of 2-1/2 inches.
  • Overall length: 3 1/8 inches.
  • Standards: Threads conform to ASME B1.20.1; materials conform to ASTM A182; dimensions conform to ASME B16.11.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.