This item is Discontinued.

Akro-Mils Stack Bin, Industrial Grade Polymer, Sandstone 30164RECYSS

Stack Bin, Industrial Grade Polymer, Sandstone (Discontinued)

  • Mfr # 30164RECYSS
  • Zoro # G1812072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30164RECYSS
Zoro #
G1812072
UPC #
032903004601
Country of Origin
Unknown

Dimensions

Inside Length
22-1/8"
Inside Width
5-1/2"
Inside Height
4"

Details

Color
Sandstone
Load Capacity
20 lb.
Material
Industrial Grade Polymer
Item
Stack Bin
ESD Conductive
No
Includes
Molded-In Label Area

Description

Shelf Bin, Outside Length 23 5/8 in, Outside Width 6 5/8 in, Outside Height 4 in, Inside Length 22 1/8 in, Inside Width 5 1/2 in, Inside Height 4 in, Load Capacity 20 lb, Material Industrial Grade Polymer, Color Sandstone, Use Divider No. Mfr. No. 40130, Use with Grainger Divider No. 3A564, No. of Divider Slots Long 0, No. of Divider Slots Short 7, Includes Molded-In Label Area, ESD Conductive No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.