Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Threadlocker, Blue, Medium Strength, 50ml 24250

Threadlocker, Blue, Medium Strength, 50ml (Discontinued)

  • Mfr # 24250
  • Zoro # G1812517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24250
Zoro #
G1812517
UPC #
686226242501
Country of Origin
Unknown

Dimensions

For Fastener Dia.
1/4" to 3/4"
Size
50ml

Details

Item
Threadlocker
Threadlocker Color
Blue
Color
Blue
Threadlocker Strength
Medium
Begins to Harden
Not Specified
Full Cure
24 hr.
Viscosity
1200/6000
Threadlocker Classification
Threadlocker
Removable With
Hand Tools
Application
For Locking All Fasteners 1/4" to 3/4"
Threadlocker Disassembly
Removable
Specific Gravity
1.00
Standards
NSF

Description

Threadlocker, Color Blue, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.