Caution, Employees Only, 10 in W x 7 in H, Vertical Rectangle, Aluminum

  • Mfr # U4-1258-RA_10X7

  • Zoro # G1813491


product price:  $9.15
/ea

Key Features

Header
Caution
Legend
Employees Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1258-RA_10X7
Zoro #
G1813491
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Employees Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Subject Matter
Employees and Visitors
Sign Legend Color
Black
Background Color
Yellow
Mounting Style
With Mounting Holes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Language
English
Legend Style
Text
Legend Color
Black
Material
Aluminum
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
Write on Surface
No
Sign Header Text Color
Yellow
Mirror Print
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend
Employees Only
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products