Solenoid Valve, 2-Way, 2-Position, Normally Open, 3/4 in Pipe Size, 120V AC, Compact, Direct Acting

  • Mfr # 8030G083

  • Zoro # G1814872


product price:  $318.76
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8030G083
Zoro #
G1814872
UPC #
094704541976
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in
Overall Length
2-13/16 in
Center Line Pipe Center Size
2-7/8 in
Overall Width
2-1/4 in
Overall Height
4 in
Orifice Diameter
3/4 in

Details

For Media
Air, Inert Gas, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Compact
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
2 psi Air/Inert Gas, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Water
Item
Solenoid Valve
Body Material
Brass
Coil Enclosure
Without Junction Box, Watertight
Electrical Connections
1/2" Conduit w/18" Leads
Coil Insulation Class
F
IP Rating
IP66
Valve Design
2-Way/2-Position
Application
Low Pressure General Service, Vacuum
Standards
CSA, FM, UL Listed
Valve Positions
2-Position
Ambient Temperature - Minimum
14 Degrees F
Wattage
10.1 W
Coefficient of Volume (Cv)
5.5
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Includes Coil
Yes
Operating Pressure Differential Water - Maximum
2 psi
Operating Pressure Differential Air/Inert Gas - Maximum
2 psi
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Ambient Temperature - Maximum
140 Degrees F
Response Time
1 sec
Thread Type
NPT
Operating Pressure Differential Water - Minimum
0 psi
Includes Seal
Yes
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Frequency
50 Hz, 60 Hz
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Hot Water - Maximum
Not Rated

Description

The ASCO 8030G083 is a direct-acting, normally open solenoid valve constructed with a brass body. Designed for low pressure general service and vacuum applications, it controls the flow of air, inert gases, and water by using an energized coil to open or close the valve. It supports horizontal or vertical mounting and has a 2-way/2-position valve design with a 3/4 inch orifice diameter and 3/4 inch nominal pipe size. The valve accommodates a maximum ambient temperature of 140°F and a fluid temperature up to 180°F. It operates within a pressure differential range of 0 to 2 psi for air, inert gases, and water. The coil is supplied with the valve and is rated Class F insulation with a wattage of 10.1 W at 120V AC.

Key Features:

  • Valve Type: Compact, Direct Acting
  • Valve Starting Configuration: Normally Open
  • Valve Ways and Positions: 2-Way, 2-Position design
  • Connection Types: NPTF inlet and outlet threads
  • Operating Pressure Differential: 0 psi minimum to 2 psi maximum for Air/Inert Gas and Water
  • Media Compatibility: Air, Inert Gas, Water
  • Maximum Ambient Temperature: 140°F; Minimum Ambient Temperature: 14°F
  • Maximum Fluid Temperature: 180°F
  • Coil: Included, 120V AC, 10.1 W power consumption, Class F insulation, housed without junction box and watertight enclosure
  • Electrical Connections: 1/2 inch conduit with 18 inch leads
  • Environmental Rating: IP66
  • Response Time: 1 second
  • Seal Material: NBR
  • Physical Dimensions: 4 in height, 2-13/16 in length, 2-1/4 in width
  • IP Rating: 66

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.