Std Duty Fan, 24,981 cfm, 115/208-230V

  • Mfr # 7CF41

  • Zoro # G1815651


product price:  $1,847.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
48 in
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
Dimension F
48 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CF41
Zoro #
G1815651
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Dimension F
48 1/2 in
Dimension E
16 1/2 in
Flange Depth
2 in
Dimension C
7 in
Flange Width
54 in
Dimension A
54 in
Max. Depth
23 1/2 in
Venturi Depth
7 in
Dimension B
23 1/2 in
Venturi Clearance Dia.
48 1/2 in
Bearing Size
1 1/4 in
Width (In.)
54 in
Shaft Dia.
1 1/4 in
Dimension D
2 in
Height
54 in
Overall Width
54 in
Venturi Diameter
48 1/2 in
For Cut-Out Height
50 1/2 in
Overall Depth
23 1/2 in
For Cut-Out Length
50 1/2 in
Blade Diameter
48 in
Shaft Diameter
1 1/4 in
Overall Height
54 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
50 1/2 in
Width
54"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
1 1/2 hp
Drive Package With Motor Included
Yes
CFM @ 0.125-In. SP
22,460 cfm
Aluminum Wall Shutter No.
3C312
Drive Package Included
Yes
Intake Guard No.
1WBU7
Fan RPM
491
Sones @ 0.250-In. SP @ 5 Ft.
22
Max. Inlet Temp.
104 Degrees F
Motorized Wall Galv. Shutter Stock No.
3C731
CFM @ 0.000-In. SP
24,981 cfm
Item
Exhaust Fan with Drive Package
Assembled/Unassembled
Unassembled
CFM @ 0.250-In. SP
19,129 cfm
Includes
Drive Package
Fiberglass Wall Shutter No.
5C220
Wall Collar Stock No.
1WBV5
Weatherhood No.
1WBW4
Hz
60 Hz
Motor RPM
1,725 RPM
Fan Voltage
115/208-230V AC
Full Load Amps
15.2/8.2-7.6
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Insulation
Class B
Mounting Position
Horizontal or Vertical
Number of Blades
6
Sones @ 0.000-In. SP @ 5 Ft.
22
Bearing Type
Regreasable Pillow Block
Stock No.
1WDC4
Motor Type
3-Phase
Galvanized Wall Shutter No.
1C211
Frame Material
Steel
Phase
1
Standards
AMCA, UL/cUL
Propeller Material
Galvanized Steel
Max. BHP
1.8 hp
Number of Speeds
1
Vent Design
Ductless
Number of Shutters
0
Frame Finish
Zinc Plated
Drive Type
Belt Drive
Includes Motor
Yes
Maximum Noise Level
22 sones
Noise Level @ 0.125 in SP @ 5 ft
24 sones
Guard Type
None
Fan Style
Panel
Blade Material
Steel
Frequency
60 Hz
Full Load Current
15.2 A
Exhaust Airflow @ 0.250 in SP
19,129 cfm
Exhaust Airflow @ 0.000 in SP
24,981 cfm
Noise Level @ 0.000 in SP @ 5 ft
22 sones
Nameplate Voltage
115/208-230V AC
Maximum Airflow
24,981 cfm
Number of Fans
1
Maximum Inlet Temperature
104 Degrees F
Includes Dehumidistat
No
Assembled
Unassembled
Exhaust Airflow @ 0.125 in SP
22,460 cfm
Blade Finish
Galvanized
Mounting Orientation
Horizontal, Vertical
Speed Controllable
No
Includes Grill
No
Motor Speed
1,725 RPM
Ventilation Type
Exhaust
Motor Horsepower
1 1/2 hp
Voltage
115/208-230

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 24,981 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 24,981 cfm, Maximum Noise Level 22 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.