Safety Relief Valve, 3/4 In, 15 psi, Bronze

  • Mfr # 13211B15

  • Zoro # G1816473


product price:  $58.15
/ea

Key Features

Inlet Size
3/4"
Outlet Size
3/4"
Body Material
Cast Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13211B15
Zoro #
G1816473
UPC #
670750220838
Country of Origin
United States

Dimensions

Inlet Size
3/4"
Outlet Size
3/4"
Overall Length
2 13/16 in
Overall Height
3 11/16 in
Outlet Connection Size
3/4 in
Inlet Connection Size
3/4 in

Details

Body Material
Cast Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Pressure Range
5 to 15 psi
Seat Material
EPDM
Temp. Range
0 Degrees to 250 Degrees F
Application
Low Pressure Steam Heating and Supply Boilers
BtuH
475,000 BtuH
Factory Set Pressure
15 psi
Disc Material
EPDM
Spring Material
Stainless Steel
Standards
CRN
Test Lever
Test Lever Included
Product Type
Safety Relief Valve
ASME Section Code
Section IV
Outlet Connection Gender
Female
Operating Pressure - Minimum
5 psi
Inlet Connection Gender
Male
Operating Temperature - Maximum
250 Degrees F
Outlet Connection Type
NPT
For Media
Steam
Operating Pressure - Maximum
15 psi
Operating Temperature - Minimum
0 Degrees F
Inlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Cast Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 15 psi, Pressure Range 5 to 15 psi, 475,000 BtuH BtuH, Disc Material EPDM, Overall Height 3 11/16 in, Application Low Pressure Steam Heating and Supply Boilers, Overall Length 2 13/16 in, Seat Material EPDM, Spring Material Stainless Steel, Temp. Range 0 Degrees to 250 Degrees F, Test Lever Test Lever Included, Standards CRN

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.