Split Lock Washer, For Screw Size #5 Stainless Steel, Plain Finish, 50 PK

  • Mfr # U51450.012.0001

  • Zoro # G1818078


product price:  $1.69
/pk 50, $0.03/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
0.236 in
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51450.012.0001
Zoro #
G1818078
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#5
Outside Diameter
0.236 in
Minimum Thickness
0.031 in
Maximum Thickness
0.031 in
Inside Diameter
0.127 in
Outside Diameter Tolerance
Not Rated
Inside Diameter Tolerance
+/-0.003
Bearing Width - Minimum
1/32 in
Inside Diameter - Maximum
9/64 in
Minimum Inside Diameter
1/8 in
Section Width - Minimum
3/64 in
Outside Diameter - Maximum
15/64 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C35
Color
Silver
Thickness Tolerance
Not Rated
Removable
Removable
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
RoHS Compliant
RoHS Compliant
Minimum Temperature
-40 Degrees F
REACH Compliant
REACH Compliant
Lock Washer Type
Split Lock
Material Quality Standards
SAE J405 18/8
Made in North America
Not Made in North America
Maximum Temperature
1,000 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Nonmagnetic, Solvent-Resistant
Dimensional Standards
ASME B18.21.1
Type
Standard
Hardness
35 HRC

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Fits Bolt Sizes #5, Inside Dia. 0.127 In., Outside Dia. 0.236 In., Thickness 0.031 In., Rockwell Hardness C35, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.