1" FNPT Lead Free Brass Spring Check Valve

  • Mfr # 4031E

  • Zoro # G1818171


product price:  $58.79
/ea

Key Features

Pipe Size
1"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Lead Free Brass
Seat Material - Check Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4031E
Zoro #
G1818171
UPC #
088409330041
Country of Origin
United States

Dimensions

Pipe Size
1"
Width
1 3/4 in
Pipe or Tube Size - Check Valves
1 in
Length
3 1/2 in
Overall Height
1 3/4 in
Size
1"
Overall Length
3.5 in
Pipe or Tube Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Lead Free Brass
Seat Material - Check Valves
Bronze
Max. Temp.
180 Degrees F
Mounting Position
Vertical or Horizontal
Item
Spring Check Valve
Max. Water Pressure
400PSI
Flow
18 GPM
Max. Water Pressure - Valves
400 psi
Seal Material - Check Valves
Nitrile
Seal Material
Buna-N
Sub-Category
Brass
Cracking Pressure - Check Valves
0.5 psi
Full Flow - Valves
No
Application - Valves
General Purpose
Max. Steam Pressure - Valves
Not Rated
Spring Material
302 Stainless Steel
Spring Material - Check Valves
Stainless Steel
Screen Material
Stainless Steel
Seat Material
Bronze
Body Material - Valves
Brass
Min. Temp. - Valves
35 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow - Valves
18.0 gpm
Max. Temp. - Valves
180 Degrees F
Mechanism and Body Design
Inline Spring
Material of Construction
Lead Free Brass
Flow Design
Single
Cracking Pressure
0.5 psi
Connection Type - Check Valves
FNPT x FNPT
Standards
ANSI B1.20.1
Max. Pressure
400 psi
Item - Check Valves
Check Valve
Mounting Orientation
Horizontal, Vertical
Seal
Graphite And 304 Stainless Steel
Type
Spring
Includes Counterweight
No Counterweight
Valve Body Style
Inline
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Steam
Not Rated
Silent Check
Standard
Connection Gender - Side 2
Female
For Media
Water
Operating Temperature - Minimum
35 Degrees F
Coefficient of Volume (Cv)
15
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
400 psi
Connection Gender - Side 1
Female
Vacuum Service Rating
Not Rated
Check Mechanism
Poppet
Connection Type - Side 2
NPT
Check Mechanism Material
302 Stainless Steel
Manufacturer Warranty
5 yr
Valve Series
80E

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Brass, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material Nitrile, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 35 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Stainless Steel, Flow - Valves 18 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.