Fixed Work Table, Steel, 36" W, 18" D

  • Mfr # MT183630-2K295

  • Zoro # G1818218


product price:  $215.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Width
36 in
Depth
18 in
Height
30 in
Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT183630-2K295
Zoro #
G1818218
UPC #
714334003834
Country of Origin
Mexico

Dimensions

Width
36 in
Depth
18 in
Height
30 in
Top Thickness
14 ga
Overall Width
36 in
Overall Depth
18 in
Work Surface Width
36 in
Height Adjustability
Fixed Height
Work Surface Depth
18 in
Overall Fixed Height
30 in

Details

Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Straight
Workbench/Table Assembly
Assembled
Item
Work Table
Includes
Lower Shelf
Work Table Item
Fixed Height Work Table
Finish
Powder Coated
Color
Gray
Frame Material
Iron
Number of Shelves
1
Number of Drawers
0
Assembly
Fully Assembled
Edge Shape
Radius
Top Metal Material Gauge
14 ga
For Environment
Manufacturing
Portability
Stationary
Frame Material Finish
Powder Coated
Unit Type
Not Expandable or Modular
Included Components
Lower Shelf
Features
Foot Pad is Pre-Punched
Top Material Finish
Powder Coated
Top Material
Steel
Overall Load Capacity
2,000 lb

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features Foot Pad is Pre-Punched, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.