Pail Hand Truck, 300 lb., 55-1/2x18-1/2

  • Mfr # 9MK73

  • Zoro # G1819889


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Overall Height
55 in
Overall Width
18 1/2 in
Material
Steel
Color
Gray
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9MK73
Zoro #
G1819889
UPC #
00032903011203
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
55 in
Overall Width
18 1/2 in
Wheel Diameter
10 in
Overall Depth
19 in
Wheel Dia.
10 in
Overall HxWxD
55 in x 18 1/2 in x 18 1/2 in
Handle Height
55 in
Nose Plate Thickness
7/64 in
Rear Wheel Width
2 1/2 in
For Maximum Drum Diameter
11 7/8 in
Rear Wheel Diameter
10 in

Details

Material
Steel
Color
Gray
Load Capacity
300 lb
Item
Steel-Frame Pail Hand Truck
Wheel Type
Flat-Free
Handle Type
Continuous Frame Flow-Back
Includes
Cross Straps with Supporting Arms
Assembled/Unassembled
Assembled
For Use With
5 gal Pails
Wheel Material
Rubber
Hand Truck Handle Type
Continuous Frame Flow-Back
Finish
Powder Coated
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Foot Assist
Without Foot Assist
Includes Stair Climber
Without Stair Climber
Frame Material
Steel
Nose Plate Material
Steel
Frame Type
Flat Back
For Container Material
Plastic
Non-Marking Axle-Mounted Wheels
No
Nose Plate Type
Prong
Wheel/Tread Material
Rubber
Operation
Manual
Wheel Type/Material
Flat-Free Rubber
Nose Plate Profile
Standard
For Container Capacity
5 gal
For Cntnr Cap
5 gal
Drum Rotation
0 Degrees
Weight Capacity
300 lb
Body Material
Steel
Handle Style
Continuous Frame Flow-Back
For Drum Capacity
5 gal
Body Color
Gray
Assembly
Fully Assembled

Description

Drum Truck, Body Color Gray, Drum Rotation 0 Degrees , For Drum Capacity 5 gal, For Maximum Drum Diameter 11 7/8 in, Overall Depth 19 in, Overall Height 55 in, Overall Width 19 in, Weight Capacity 300 lb, Assembly Fully Assembled, Body Material Steel, Handle Style Continuous Frame Flow-Back, Rear Wheel Diameter 10 in, Rear Wheel Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.