Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Dark Gray

  • Mfr # TA4R462472-02

  • Zoro # G1820257


product price:  $816.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Width of Cabinet
46 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Number of Shelves
4
Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TA4R462472-02
Zoro #
G1820257
UPC #
017567031712
Country of Origin
United States

Dimensions

Width of Cabinet
46 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Cabinet Height Range
Full Height (59" and Taller)
Caster Wheel Dia.
5"
Overall Cabinet Height
78"
Overall Cabinet Depth
24"
Overall Cabinet Width
46"
Caster Dia.
5 in
Overall Width
46 in
Overall Height
78 in
Overall Depth
24 in
Caster Wheel Diameter
5 in
Panel Material Thickness
22 ga

Details

Number of Shelves
4
Color
Dark Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Solid
Item
Storage Cabinet
Duty Rating
Commercial
No. of Drawers
0
Gauge
20/22
Cabinet Door Type
Standard
Number of Cabinet Shelves
4
Cabinet Locking Mechanism
Keyed
Item - Storage Cabinets
Storage Cabinet
Cabinet Style
Shelving
Locking Points
3 Points
Includes
(4) Casters, 2 with Brakes
Cabinet Strength Rating
Commercial
Cabinet Handle Style
Recessed
Caster Type
(2) Swivel, (2) Swivel with Brakes
Finish
Powder Coated
Locking Cabinet
Yes
Finish - Cabinets
Powder Coated
Method of Construction
Welded
Casters Included
Yes
Standards
ANSI/BIFMA
Cabinet Color
Dark Gray
Assembled/Unassembled
Assembled
Shelf Capacity
230 lb
Number of Drawers
0
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Material - Cabinets
Steel
Cabinet Material
Steel
Mobility
Mobile
Lock Type
Keyed
Includes Keys
Yes
Door Handle Type
Recessed Pull
Series
TA4V
Cabinet Finish
Powder Coated
For Use Outdoors
No
Cabinet Storage Components
Shelves
Shelf Adjustability
Adjustable
Door Locking Points
3
Base Type
Casters
Audit Trail Storage
None
Body Panel Type
Solid
Load Capacity per Shelf
230 lb
Frame Assembled
Assembled
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 230 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 46 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.