Welding Blanket, Fiberglass, 10 ft. W., 10 ft. H., 18 oz/sq yd, 1,000 Degrees F Withstand Temp.

  • Mfr # 372-10X10

  • Zoro # G1822274


product price:  $83.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Protective Material
Fiberglass
Thickness
0.035"
Withstand Temp.
1,000 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
372-10X10
Zoro #
G1822274
UPC #
690830372011
Country of Origin
China

Dimensions

Width
10 ft.
Height
10 ft.
Thickness
0.035"
Protective Thickness
0.035 in
Protective Height
10 ft
Protective Width
10 ft
Grommet Hole Diameter
3/8 in
Overall Width
10 ft
Overall Length
10 ft
Protective Material Thickness
0.04 in

Details

Item
Welding Blanket
Color
Tan
Protective Material
Fiberglass
Withstand Temp.
1,000 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
18 oz/sq yd
Standards
FM Approved
Features
Heat Cleaned
Material
Uncoated Fiberglass
Welding Protection Sub-Category
Blankets
Grommet Placement
24 in Centers on Four Sides
Maximum Temperature
1,000 Degrees F
Grommet Spacing
24 in
Protective Material Color
Tan
Grommet Location
Two on Each Corner
Product Type
Blanket
Duty Rating
Light
Protective Material Coating
Uncoated
Protective Material Weight
18 oz/sq yd
Resistance Properties
Abrasion Resistant, Spark Resistant
Grommet Material
Brass
Fastener Type
Grommets

Description

Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 10 ft, Overall Width 10 ft, Protective Material Color Tan, Protective Material Weight 18 oz/sq yd, Protective Material Thickness 0.04 in, Grommet Location Two on Each Corner, Resistance Properties Abrasion Resistant, Spark Resistant, Standards FM Approved, Duty Rating Light, Grommet Spacing 24 in, Fastener Type Grommets, Features Heat Cleaned

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.