Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4VMN1
Zoro #
G1822475
UPC #
190735336144
Country of Origin
China
Dimensions
Filter Height (In.)
28-1/2
Details
Item
Pool Filter System
HP
1/2
Voltage
115
Filter Area (Square-Ft.)
49.8
GPM per Sq.-Ft.
1
Required Clearance (In.)
40
Max. Pressure (PSI)
40
Phase
1
Amps
4.5
Total (GPM)
46.0
GPM of Water @ 20 Ft. of Head
18
8-Hour Turnover (Gal.)
22,080
GPM of Water @ 10 Ft. of Head
44
Description
Pool Filter System, Above Ground, Cartridge, 1/2 HP, 1 Phase, 115 Voltage, 4.5 Amps, Inlet/Outlet (In.) 1-1/2, Filter Height (In.) 28-1/2, Filter Area (Square-Ft.) 49.8, 1 GPM per Sq.-Ft., Total (GPM) 46.0, 8-Hour Turnover (Gal.) 22,080, 44, Max. Head (Ft.) 25, NEMA/IEC Frame 48, TEFC Motor Enclosure, Thermoplastic and Fiberglass Material, Max. Pressure (PSI) 40, Max. Temp. (F) 100, Dia. (In.) 8-7/8
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.