Zoro Homepage
This item is Discontinued.
Parker Polypropylene Ball Valve Angle 3/8" x 1/4" LFPP4VFE6

Polypropylene Ball Valve Angle 3/8" x 1/4" (Discontinued)

  • Mfr # LFPP4VFE6
  • Zoro # G1825494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFPP4VFE6
Zoro #
G1825494
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Tube Size
1/4 in
Thread Size
3/8"

Details

Body Material
Nylon
Body Style
Angle
Ball Valve Basic Body Material
Plastic
Max. Pressure
150 psi CWP
Handle Material
Nylon
Standards
NSF-51 Certified, FDA and RoHS Compliant
Ball Material
Polysulfone
Item
Ball Valve
Handle Type
Lever
Temp. Range
35 Degrees to 200 Degrees F
Connection Type
Tube x FNPT
Features
Self-Cleaning
Ball Valve Product Group
Manual
Seat Material
Nitrile
Valve Structure
1-Piece
Port
Full
Connection
Push to Connect
Color
White
Type
Push In
Material of Construction
Nylon
Sub-Category
Synthetic Ball Valves

Description

Ball Valve, Body Material Nylon, Body Style Angle, 1-Piece, Pipe Size 3/8 in, Tube Size 1/4 in, Connection Type Tube x FNPT, Full Port, Max. Pressure 150 psi CWP, Temp. Range 35 Degrees to 200 Degrees F, Ball Material Polysulfone, Seat Material Nitrile, Handle Type Lever, Handle Material Nylon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.