3" Flanged PVC Ball Valve Inline True Union

  • Mfr # 161375084

  • Zoro # G1827664


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
161375084
Zoro #
G1827664
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
3 in
Overall Length
4.16 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in
Connection Size - Side 2
3 in

Details

Ball Material
PVC
Body Style
Inline True Union
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Corrosive Chemicals, Water
Connection Type
Flanged x Flanged
Item
Ball Valve
Body Material
Plastic
Max. Pressure
150 PSI CWP
Handle Material
Glass-Filled Polypropylene
Standards
ASTM D1784, NSF 61
Seat Material
PTFE
Stem Material
PVC
Handle Type
Tee
Temp. Range
32 Degrees to 140 Degrees F
Stem Type
Blowout Resistant
Ball Valve Product Group
Manual
Seal Material
FPM
Type
Two Piece, True Union
Maximum Pressure - Steam
0 PSI WSP
Color - Valve Handle
Orange
ANSI Flange Class
Class 150
Operating Temperature - Maximum
140 Degrees F
Coefficient of Volume (Cv)
700
Connection Type - Side 2
Flange
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
32 Degrees F
Connection Type - Side 1
Flange

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Not Applicable, Handle Type Tee

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.