Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-240-SSL-22
Zoro #
G1829499
UPC #
-
Country of Origin
United States
Dimensions
Catch/Latch Height
1 in
Catch/Latch Width
2 1/2 in
Catch/Latch Depth
1/2 in
Mounting Hole Dia.
1/4 in
Details
Item
Rotary Latch
Locking/Nonlocking
Non-locking
Catch/Latch Finish
Stainless Steel
Catch/Latch Material
Stainless Steel
Catch/Latch Type
Rotary
Catch/Latch Opening Action
Pull
Adjustable
No
Left/Right Hand
Left
Description
Rotary Latch, Rotary, Pull, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Stainless Steel, Catch/Latch Height 1 in, Catch/Latch Width 2 1/2 in, Catch/Latch Depth 1/2 in, Mounting Hole Dia. 1/4 in, Left
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.