Flat Washer, For Screw Size 1 3/8" , Steel Black Oxide Finish, 5 PK

  • Mfr # U38100.137.0001

  • Zoro # G1830197


product price:  $9.19
/pk 5, $1.84/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
3 1/4 in
Minimum Thickness
0.18 in
Maximum Thickness
0.18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U38100.137.0001
Zoro #
G1830197
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 3/8"
Outside Diameter
3 1/4 in
Minimum Thickness
0.18 in
Maximum Thickness
0.18 in
Inside Diameter
1.5 in
Outside Diameter Tolerance
3.24-3.295
Inside Diameter Tolerance
1.49-1.545

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Temp. (F)
-58 Degrees to 302 Degrees F
Rockwell Hardness
140HV
Thickness Tolerance
0.153-0.213
Color
Clear
Type
USS Flat Washer
Manufacturer Location
Globally Sourced
Minimum Temperature
-58 Degrees C
REACH Compliant
REACH Compliant
Maximum Temperature
350 Degrees C
Removable
Removable
Material Grade/Class
Case Hardened
Material Quality Standards
Not Rated
Dimensional Standards
ASME B18.21.1
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant
Pack Size
Small Pack
Washer Type
Large Outside Diameter
Hardness
140 HV

Description

USS Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1 3/8 in, Inside Diameter 1.5 in, Outside Diameter 3 1/4 in, Maximum Thickness 0.213 in, System of Measurement Inch, Minimum Thickness 0.153 in, Color Clear, Inside Diameter Tolerance 1.49-1.545, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products