Shop ZORO SELECT
See all product information
Create Account
Fender Washer, For Screw Size 1/4" , Steel Zinc Plated Finish, 800 PK
- Mfr # FNWIS02501500-800P
- Zoro # G8996531
product price:Â
$
71.99
/pk of 800, $0.09/ea
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
1-1/2 in
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FNWIS02501500-800P
- Zoro #
- G8996531
- UPC #
- -
- Country of Origin
- China
- Item
- Fender Washer
- Material
- Steel
- Finish
- Zinc Plated
- Washer Standards
- ASME B18.22.1
- System of Measurement
- Inch
- Rockwell Hardness
- B49
- Flat Washer Type
- Fender Washer
- Thickness Tolerance
- +/-0.029 in
- For Use With
- Screws and Studs
- Type
- Oversized Flat Washer
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.22.1
- Material Grade/Class
- Case Hardened
- Hardness
- 49 HRB
- Shell Material
- Steel
Dimensions
- For Screw Size
- 1/4"
- Outside Diameter
- 1-1/2 in
- Minimum Thickness
- 0.078 in
- Maximum Thickness
- 0.078 in
- Inside Diameter
- 0.281 in
Description
Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 1 1/2 in, Maximum Thickness 0.078 in, System of Measurement Inch, Minimum Thickness 0.078 in, Pack Size Small Pack, Rockwell Hardness B49, Thickness Tolerance +/-0.029 in, Package Quantity 800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.