Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morrill Brushless DC Motor, ECM, 1/15 HP, 1550 rpm 5SME59BLA1060

Brushless DC Motor, ECM, 1/15 HP, 1550 rpm (Discontinued)

  • Mfr # 5SME59BLA1060
  • Zoro # G1830692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SME59BLA1060
Zoro #
G1830692
UPC #
-
Country of Origin
Mexico

Dimensions

Bolt Circle Dia.
2 4/5 in
Shaft Dia.
5/16 in
Body Dia.
3 3/10 in
Shaft Length
2 39/64 in
Overall Length
6 9/32 in

Details

Motor Sub Application
Refrigerator/Freezer
HP
1/15
RPM Range
1501-1600
Voltage
115
Phase
1
Nameplate RPM
1550
No. of Speeds
1
Plug Type
2 Prong Lyall M-2-24
Motor Frame Material
Cast Aluminum
Max. Ambient Temp.
55 Degrees C
Application
Condenser and Evaporator Fans, Walk In Coolers, and Freezers
Ambient Temperature
-40 to 55 Degrees C
Motor Application
HVAC/R
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Full Load Amps
1.3
Item
Brushless DC Motor
Includes
Lead Cord
Ins. Class
B
Motor Thermal Protection
Auto
Motor Bearings
Ball
Frame
Nonstandard
Mounting Pattern
2 4/5 in Diameter Bolt Circle
Hz
60
Capacitor Required
No
Standards
UL Recognized (E306123)
Duty
Continuous
Motor Service Factor
1.00
Frame Material
Aluminum
Stud Quantity
4

Description

Brushless DC Motor, 1/15 HP, 1550 Nameplate RPM, Nonstandard Frame, Voltage 115, Hz 60, 1 Phase, Full Load Amps 1.3, Auto Motor Thermal Protection, Ins. Class B, No. of Speeds 1, Ball Motor Bearings, Motor Service Factor 1.00, Ambient Temperature -40 to 55 Degrees C, Max. Ambient Temp. 55 Degrees C, Motor Frame Material Cast Aluminum, Overall Length 6 9/32 in, Shaft Dia. 5/16 in, Shaft Length 2 39/64 in, Body Dia. 3 3/10 in, Continuous Duty, Plug Type 2 Prong Lyall M-2-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.