This item is Discontinued.

Parker 3/8" Push-to-Connect Nickel Brass Male Adapter W68PW-6-8

3/8" Push-to-Connect Nickel Brass Male Adapter (Discontinued)

  • Mfr # W68PW-6-8
  • Zoro # G1833045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W68PW-6-8
Zoro #
G1833045
UPC #
-
Country of Origin
Unknown

Dimensions

Tube Size
3/8 in
Hex Size
7/8 in

Details

Item
Male Adapter
Max. Pressure
300 psi
Temp. Range
0 Degrees to 200 Degrees F
Gasket Material
Nitrile Silicone Free

Description

Male Adapter

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.