
No 1-64 UNC Carbon Steel Taper Tap
Mfr # DWTT1-64
Zoro # G1833757
product price:Â $2.45
/ea
Sold in multiples of 4 for $9.80
Key Features
Number of Flutes
2
Tap Style
Taper
Tap Material
Carbon Steel
Tap Finish
Bright
Overall Length
1-11/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWTT1-64
Zoro #
G1833757
UPC #
887861076456
Country of Origin
China
Dimensions
Tap Thread Size
#1-64
Overall Length
1-11/16 in
Tap Dimension Type
Carbon Steel Taper
Tap Drill Size
#53
Details
Item
Carbon Steel Hand Tap
Number of Flutes
2
Tap Style
Taper
Tap Material
Carbon Steel
Tap Finish
Bright
Thread Type
UNC
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
Shank Type
Square
Description
Carbon steel taps are used to re-thread damaged and or jammed threads. They may also be used to thread mild steels. Hand Taps come in three styles Taper, Plug or Bottoming. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. A tap set contains 1 taper, 1 plug and 1 bottoming tap.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.