Vacuum Gauge with Diaphragm Seal, 0 to 200 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L25200/DSM3512

  • Zoro # G1835316


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC301L25200/DSM3512
Zoro #
G1835316
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.28 in
Case Diameter
2.8 in
Nominal Dial Size
2 1/2 in
Seal Connection Size
1/2 in
Manufacturer Warranty Length
1yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Vacuum Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Stainless Steel
Gauge Primary Range Numbered Graduations
40
Gauge Primary Range Smallest Graduation
5
Gauge Filled With
Glycerin
For Use With
Thick or Corrosive Medias Compatible with 316 Stainless Steel
Graduations
40 psi
Calibration Certificate Included
No
Smallest Graduation
5 psi
Includes
Mini Diaphragm Seal
Gauge Application
Hydraulic and Pneumatic Applications; Pumps; Chemical Feed Systems; R/O Systems
Gauge Special Options
Heavy Duty
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Standards
NIST
Connection Type
FNPT
Wetted Materials
Stainless Steel
Dial Color
White
Process Connection Gender
Female
Seal Process Temperature Range
-40 Degrees to 400 Degrees F
Sensor Material
316 Stainless Steel
Seal Fill Liquid
Mineral Oil
Compatible Process Media
Thick or Corrosive Media Compatible with 316 Stainless Steel
Removable Bezel
No
Includes Vent Plug
No
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Gauge Case Liquid
Glycerin
Bezel Mounting Type
Crimped
Primary Scale Numeric Increments
40
Scale Type
Dual
Vibration Resistance
Liquid-Filled
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Seal Maximum Working Pressure
2,500 psi
Accuracy Scale
Full Scale
Case Construction
Corrosion Resistant
Includes Mounting Hardware
No
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Includes Calibration Certificate
NIST with Data
Primary Scale Minor Graduations
5
Seal Lower Housing Material
316 Stainless Steel
Field Fillable
Yes
Secondary Pressure Scale Color
Blue
Secondary Scale Units
bar
Pointer Color
Black
Seal Diaphragm Material
316 Stainless Steel
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Dry Dampening Feature
None
Diaphragm Seal Process Connection
Threaded
Diaphragm Seal Type
Welded
Secondary Pressure Range
0 to 14
Freeze Resistant Movement
No
Pointer Material
Aluminum
Clog Resistant
Yes
Seal External Material
316 Stainless Steel
Adjustable Pointer
No
Maximum Pressure
200
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Seal Process Media Temperature - Maximum
328 Degrees F
Operating Temperature - Maximum
160 Degrees F
Case Liquid
Glycerin
Includes Acid Leak Detection
No Acid Leak Detection Included
Secondary Scale Pressure Measurement - Minimum
0 bar
Operating Temperature - Minimum
20 Degrees F
Seal Process Media Temperature - Minimum
0 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
Accuracy Grade
ASME B40.100
Resistance Properties
Clog Resistant
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Secondary Scale Pressure Measurement - Maximum
14 bar
Seal Working Pressure - Maximum
260 psi
Secondary Scale Color
Blue

Description

VacuumGaugewithDiaphragmSeal,200psi,1PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.