Vacuum Gauge with Diaphragm Seal, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L25300/DSM3511
  • Zoro # G1835410
product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC301L25300/DSM3511
Zoro #
G1835410
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.28 in
Seal Connection Size
1/4 in
Manufacturer Warranty Length
1yr
Nominal Dial Size
2 1/2 in
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Vacuum Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Includes
Mini Diaphragm Seal
Case Color
Stainless Steel
For Use With
Thick or Corrosive Medias Compatible with 316 Stainless Steel
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
5
Smallest Graduation
5 psi
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Graduations
50 psi
Gauge Application
Hydraulic and Pneumatic Applications; Pumps; Chemical Feed Systems; R/O Systems
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
FNPT
Standards
NIST
Clog Resistant
Yes
Primary Scale Minor Graduations
5
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Pressure Range Type
Pressure
Seal Lower Housing Material
316 Stainless Steel
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Seal Maximum Working Pressure
2,500 psi
Secondary Scale Units
bar
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Dial Color
White
Scale Type
Dual
Pointer Color
Black
Gauge Case Liquid
Glycerin
Bezel Mounting Type
Crimped
Dry Dampening Feature
None
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Seal Diaphragm Material
316 Stainless Steel
Case Construction
Corrosion Resistant
Sensor Material
316 Stainless Steel
Removable Bezel
No
Secondary Pressure Scale Color
Blue
Pointer Material
Aluminum
Seal Fill Liquid
Mineral Oil
Adjustable Pointer
No
Secondary Pressure Range
0 to 21
Includes Mounting Hardware
No
Process Connection Gender
Female
Field Fillable
Yes
Diaphragm Seal Process Connection
Threaded
Includes Vent Plug
No
Seal External Material
316 Stainless Steel
Includes Calibration Certificate
No
Diaphragm Seal Type
Welded
Vibration Resistance
Liquid-Filled
Seal Process Temperature Range
-40 Degrees to 400 Degrees F
Maximum Pressure
300
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Seal Working Pressure - Maximum
390 psi
Secondary Scale Color
Blue
Operating Temperature - Maximum
160 Degrees F
Case Liquid
Glycerin
Operating Temperature - Minimum
20 Degrees F
Includes Acid Leak Detection
No Acid Leak Detection Included
Primary Scale Pressure Measurement - Maximum
300 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Accuracy Grade
ASME B40.100
Secondary Scale Pressure Measurement - Minimum
0 bar
NEMA Enclosure Rating
4X
Resistance Properties
Clog Resistant
Seal Process Media Temperature - Maximum
328 Degrees F
Secondary Scale Pressure Measurement - Maximum
21 bar
Seal Process Media Temperature - Minimum
0 Degrees F

Description

Pressure Gauge,1/4 in. FNPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.