Pressure Gauge with Diaphragm Seal, 0 to 1,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L251000/DSM3511

  • Zoro # G1835386


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC301L251000/DSM3511
Zoro #
G1835386
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1yr
Seal Connection Size
1/4 in
Case Diameter
2.8 in
Case Depth
1.28 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Stainless Steel
Includes
Mini Diaphragm Seal
Gauge Primary Range Numbered Graduations
200
Gauge Filled With
Glycerin
Smallest Graduation
20 psi
Calibration Certificate Included
No
Gauge Application
Hydraulic and Pneumatic Applications; Pumps; Chemical Feed Systems; R/O Systems
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
20
Graduations
200 psi
For Use With
Thick or Corrosive Medias Compatible with 316 Stainless Steel
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
FNPT
Standards
NIST
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Secondary Pressure Scale Color
Blue
Seal External Material
316 Stainless Steel
Secondary Pressure Range
0 to 69
Primary Scale Numeric Increments
200
Dial Color
White
Diaphragm Seal Process Connection
Threaded
Compatible Process Media
Thick or Corrosive Media Compatible with 316 Stainless Steel
Vibration Resistance
Liquid-Filled
Includes Vent Plug
No
Seal Lower Housing Material
316 Stainless Steel
Dry Dampening Feature
None
Clog Resistant
Yes
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Primary Scale Minor Graduations
20
Case Construction
Corrosion Resistant
Bezel Mounting Type
Crimped
Seal Fill Liquid
Mineral Oil
Diaphragm Seal Type
Welded
Pointer Material
Aluminum
Seal Diaphragm Material
316 Stainless Steel
Adjustable Pointer
No
Includes Calibration Certificate
NIST with Data
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Includes Mounting Hardware
No
Scale Type
Dual
Seal Process Temperature Range
-40 Degrees to 400 Degrees F
Gauge Case Liquid
Glycerin
Secondary Scale Units
bar
Pointer Color
Black
Removable Bezel
No
Seal Maximum Working Pressure
2,500 psi
Freeze Resistant Movement
No
Process Connection Gender
Female
Sensor Material
316 Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Field Fillable
Yes
Maximum Pressure
1,000 psi
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Seal Process Media Temperature - Maximum
328 Degrees F
Accuracy Grade
ASME B40.100
Case Liquid
Glycerin
NEMA Enclosure Rating
4X
Includes Acid Leak Detection
No Acid Leak Detection Included
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
20 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Seal Process Media Temperature - Minimum
0 Degrees F
Resistance Properties
Clog Resistant
Secondary Scale Color
Blue
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
1,000 psi
Seal Working Pressure - Maximum
1,300 psi
Secondary Scale Pressure Measurement - Maximum
69 bar

Description

Pressure Gauge,1/4 in. FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.