Pressure Gauge with Diaphragm Seal, 0 to 200 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L25200/DSF14-M

  • Zoro # G1835535


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC301L25200/DSF14-M
Zoro #
G1835535
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Seal Connection Size
1 in
Case Diameter
2.8 in
Case Depth
1.28 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35FLUSH
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
5
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
40
For Use With
Thick or Solidifying Medias Like Paints, Waster Water, Pastes, Syrups, Etc.
Includes
Mini Flush Diaphragm Seal
Graduations
40 psi
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Case Color
Stainless Steel
Smallest Graduation
5 psi
Gauge Application
General Purpose with Seal
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Connection Type
MNPT
Standards
NIST
Wetted Materials
Stainless Steel
Pressure Range Type
Pressure
Pointer Color
Black
Includes Calibration Certificate
NIST with Data
Field Fillable
Yes
Adjustable Pointer
No
Case Construction
Corrosion Resistant
Includes Mounting Hardware
No
Diaphragm Seal Type
Welded
Cleaned for Oxygen Service
No
Dial Color
White
Diaphragm Seal Process Connection
Threaded
Seal External Material
316 Stainless Steel
Seal Diaphragm Material
316 Stainless Steel
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Compatible Process Media
Paints, Pastes, Syrups, Waste Water
Seal Process Temperature Range
-40 Degrees to 328 Degrees F
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Freeze Resistant Movement
No
Bezel Mounting Type
Crimped
Accuracy Scale
Full Scale
Seal Lower Housing Material
316 Stainless Steel
Includes Vent Plug
No
Scale Type
Dual
Pointer Material
Aluminum
Secondary Pressure Range
0 to 14
Primary Scale Minor Graduations
5
Vibration Resistance
Liquid-Filled
Seal Maximum Working Pressure
2,500 psi
Clog Resistant
Yes
Seal Fill Liquid
Mineral Oil
Removable Bezel
No
Gauge Case Liquid
Glycerin
Secondary Scale Units
bar
Primary Scale Numeric Increments
40
Sensor Material
316 Stainless Steel
Dry Dampening Feature
None
Process Connection Gender
Male
Secondary Pressure Scale Color
Blue
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Resistance Properties
Clog Resistant
Operating Temperature - Minimum
20 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
160 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Pressure Measurement - Maximum
14 bar
Secondary Scale Color
Blue
Seal Process Media Temperature - Minimum
0 Degrees F
Seal Process Media Temperature - Maximum
328 Degrees F
Accuracy Grade
ASME B40.100
Seal Working Pressure - Maximum
260 psi
Includes Acid Leak Detection
No Acid Leak Detection Included

Description

Pressure Gauge, Pressure, 2-1/2 In., 0 to 200 psi, Connection Size 1 In. MNPT, Connection Location Bottom, Smallest Graduation 5 psi, Graduations 40 psi, Accuracy 1.6 Percent, Case Material 304 Stainless Steel, Case Color Silver, Socket Material 316 Stainless Steel, Tube Material 316 Stainless Steel, Filled With Glycerin, Lens Material Plastic, Ring Material Polished Stainless Steel, Operating Temp. Range -30 Degrees to 200 Degrees F, Characteristics Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products