Shop KODIAK CONTROLS

Pressure Gauge with Diaphragm Seal, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L25300/DSF14-M
  • Zoro # G1835526

product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KC301L25300/DSF14-M
Zoro #
G1835526
UPC #
-
Country of Origin
China
Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35FLUSH
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Thick or Solidifying Medias Like Paints, Waster Water, Pastes, Syrups, Etc.
Case Color
Stainless Steel
Gauge Filled With
Glycerin
Graduations
50 psi
Calibration Certificate Included
No
Includes
Mini Flush Diaphragm Seal
Gauge Special Options
Heavy Duty
Gauge Application
General Purpose with Seal
Gauge Primary Range Smallest Graduation
5
Smallest Graduation
5 psi
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Standards
NIST
Wetted Materials
Stainless Steel
Connection Type
MNPT
Seal Fill Liquid
Mineral Oil
Dial Color
White
Process Connection Gender
Male
Adjustable Pointer
No
Seal External Material
316 Stainless Steel
Accuracy Scale
Full Scale
Removable Bezel
No
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Case Construction
Corrosion Resistant
Field Fillable
Yes
Seal Maximum Working Pressure
2,500 psi
Seal Process Temperature Range
-40 Degrees to 328 Degrees F
Secondary Pressure Range
0 to 21
Diaphragm Seal Process Connection
Threaded
Bezel Mounting Type
Crimped
Includes Vent Plug
No
Vibration Resistance
Liquid-Filled
Includes Calibration Certificate
NIST with Data
Primary Scale Minor Graduations
5
Pointer Material
Aluminum
Seal Diaphragm Material
316 Stainless Steel
Seal Lower Housing Material
316 Stainless Steel
Secondary Pressure Scale Color
Blue
Freeze Resistant Movement
No
Sensor Material
316 Stainless Steel
Cleaned for Oxygen Service
No
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Compatible Process Media
Paints, Pastes, Syrups, Waste Water
Diaphragm Seal Type
Welded
Scale Type
Dual
Secondary Scale Units
bar
Dry Dampening Feature
None
Pointer Color
Black
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Gauge Case Liquid
Glycerin
Includes Mounting Hardware
No
Clog Resistant
Yes
Pressure Range Type
Pressure
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Accuracy Grade
ASME B40.100
Primary Scale Pressure Measurement - Maximum
300 psi
Case Liquid
Glycerin
Resistance Properties
Clog Resistant
Operating Temperature - Minimum
20 Degrees F
Includes Acid Leak Detection
No Acid Leak Detection Included
Primary Scale Pressure Measurement - Minimum
0 psi
Seal Working Pressure - Maximum
390 psi
Operating Temperature - Maximum
160 Degrees F
Secondary Scale Pressure Measurement - Maximum
21 bar
Seal Process Media Temperature - Minimum
0 Degrees F
Seal Process Media Temperature - Maximum
328 Degrees F
Secondary Scale Color
Blue
Secondary Scale Pressure Measurement - Minimum
0 bar
NEMA Enclosure Rating
4X

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.8 in
Case Depth
1.28 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1yr
Seal Connection Size
1 in
Nominal Dial Diameter
2 1/2 in

Description

Pressure Gauge, Pressure, 2-1/2 In., 0 to 300 psi, Connection Size 1 In. MNPT, Connection Location Bottom, Smallest Graduation 5 psi, Graduations 50 psi, Accuracy 1.6 Percent, Case Material 304 Stainless Steel, Case Color Silver, Socket Material 316 Stainless Steel, Tube Material 316 Stainless Steel, Filled With Glycerin, Lens Material Plastic, Ring Material Polished Stainless Steel, Operating Temp. Range -30 Degrees to 200 Degrees F, Characteristics Heavy Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.