Pressure Gauge with Diaphragm Seal, 0 to 160 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L25160/DSF14-M

  • Zoro # G1835541


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC301L25160/DSF14-M
Zoro #
G1835541
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Seal Connection Size
1 in
Manufacturer Warranty Length
1yr
Case Diameter
2.8 in
Nominal Dial Size
2 1/2 in
Case Depth
1.28 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35FLUSH
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
2
Includes
Mini Flush Diaphragm Seal
Calibration Certificate Included
No
Case Color
Stainless Steel
Gauge Special Options
Heavy Duty
For Use With
Thick or Solidifying Medias Like Paints, Waster Water, Pastes, Syrups, Etc.
Gauge Primary Range Numbered Graduations
20
Graduations
20 psi
Gauge Filled With
Glycerin
Gauge Application
General Purpose with Seal
Smallest Graduation
2 psi
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Standards
NIST
Wetted Materials
Stainless Steel
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Dry Dampening Feature
None
Bezel Mounting Type
Crimped
Secondary Pressure Range
0 to 11
Seal Lower Housing Material
316 Stainless Steel
Process Connection Gender
Male
Pressure Range Type
Pressure
Diaphragm Seal Process Connection
Threaded
Case Construction
Corrosion Resistant
Secondary Pressure Scale Color
Blue
Pointer Color
Black
Vibration Resistance
Liquid-Filled
Clog Resistant
Yes
Primary Scale Numeric Increments
20
Dial Color
White
Includes Calibration Certificate
NIST with Data
Cleaned for Oxygen Service
No
Seal Maximum Working Pressure
2,500 psi
Diaphragm Seal Type
Welded
Freeze Resistant Movement
No
Seal Fill Liquid
Mineral Oil
Seal Diaphragm Material
316 Stainless Steel
Compatible Process Media
Paints, Pastes, Syrups, Waste Water
Includes Vent Plug
No
Scale Type
Dual
Accuracy Scale
Full Scale
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Removable Bezel
No
Primary Scale Minor Graduations
2
Field Fillable
Yes
Includes Mounting Hardware
No
Pointer Material
Aluminum
Seal External Material
316 Stainless Steel
Gauge Case Liquid
Glycerin
Secondary Scale Units
bar
Seal Process Temperature Range
-40 Degrees to 328 Degrees F
Sensor Material
316 Stainless Steel
Adjustable Pointer
No
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Accuracy Grade
ASME B40.100
Seal Working Pressure - Maximum
208 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Seal Process Media Temperature - Minimum
0 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
160 psi
Seal Process Media Temperature - Maximum
328 Degrees F
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
20 Degrees F
Secondary Scale Color
Blue
NEMA Enclosure Rating
4X
Secondary Scale Pressure Measurement - Maximum
11 bar
Includes Acid Leak Detection
No Acid Leak Detection Included
Resistance Properties
Clog Resistant

Description

Pressure Gauge, Pressure, 2-1/2 In., 0 to 160 psi, Connection Size 1 In. MNPT, Connection Location Bottom, Smallest Graduation 2 psi, Graduations 20 psi, Accuracy 1.6 Percent, Case Material 304 Stainless Steel, Case Color Silver, Socket Material 316 Stainless Steel, Tube Material 316 Stainless Steel, Filled With Glycerin, Lens Material Plastic, Ring Material Polished Stainless Steel, Operating Temp. Range -30 Degrees to 200 Degrees F, Characteristics Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products