Shop PIC GAUGES

Pressure Gauge with Diaphragm Seal, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 301L254E/0JJJ200
  • Zoro # G7286108

product price: 
$
65.69
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
301L254E/0JJJ200
Zoro #
G7286108
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.7 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Depth
1.39 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Added Durability
Gauge Case Material
Stainless Steel
Series
301L; 0JJJ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Diaphragm
Case Color
Gray
Graduations
20 psi
Gauge Primary Range Numbered Graduations
20
Gauge Primary Range Smallest Graduation
20
Gauge Secondary Range Values
0 to 7
Case Material
Stainless Steel
Gauge Filled With
Glycerin
Socket Material
Stainless Steel
Calibration Certificate Included
No
Standards
ASME B40.100
Connection Type
FNPT
Case Construction
Welded
Movement Type
Anti-Vibration
Pressure Range Type
Pressure
Secondary Scale Units
bar
Seal Compatible Process Media
316 Stainless Steel
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Bezel Mounting Type
Fixed
Bezel Material
Stainless Steel
Process Connection Gender
Male
Primary Scale Numeric Increments
20
Ambient Operating Temperature Range
-30 Degrees to 180 Degrees F
Primary Scale Minor Graduations
2
Pointer Material
Aluminum
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Includes Vent Plug
No
Dial Color
White
Accuracy Grade
ASME B40.100 Grade A
Gauge Case Liquid
None
Process Temperature Range
-40 Degrees to 300 Degrees F
Includes Mounting Hardware
No
Seal Lower Housing Material
316 Stainless Steel
Scale Type
Dual
Adjustable Pointer
No
Vibration Resistance
Field-Fillable
Removable Bezel
No
Diaphragm Seal Type
Threaded
Field Fillable
Yes
Secondary Pressure Range
0 to 7
Case Finish
None
Includes Calibration Certificate
No
Sensor Material
316 Stainless Steel
Compatible Process Media
Media Compatible with 316 Stainless Steel
Accuracy Scale
Mid-Scale
Dry Dampening Feature
Anti-Vibration Movement
Seal Diaphragm Material
316 Stainless Steel
Clog Resistant
No
Seal Fill Liquid
Glycerin
Pointer Color
Black
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 180 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 bar
Secondary Scale Vacuum Measurement - Maximum
7 bar
Primary Scale Pressure Measurement - Maximum
100 psi
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
180 Degrees F
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
7 bar
NEMA Enclosure Rating
No Enclosure
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Includes Acid Leak Detection
No Acid Leak Detection Included
Primary Scale Vacuum Measurement - Maximum
100 psi
Process Media Temperature - Maximum
300 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Secondary Scale Vacuum Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi

Description

GaugewDiaphragmSeal100psi1PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.