Digital Industrial Pressure Gauge, 0 to 5000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MG1-5000-A-9V-R

  • Zoro # G1835611


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG1-5000-A-9V-R
Zoro #
G1835611
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Case Diameter
2.5 in
Case Depth
46 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 1/2 in
Battery Size
9V

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Food Processing Industry, Hydraulics
Gauge Case Material
ABS
Series
MG1
Lens Material
N/A - No lens
Primary Pressure Range
0 to 5000
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Socket Material
304L Stainless Steel
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Peak Hold
Yes
Display Units
bar and Mpa, psi
Case Material
ABS Thermoplastic
Calibration Certificate
No
Resolution
1.000 psi
Case Color
Black
Memory Storage
Max.
Includes
Battery
Display
Backlit LCD
Features
-1
Agency Compliance
RoHS
Number of Display Digits
4
Powered By
9V Battery
Gauge Application
For Liquids & Gases
Connection Type
MNPT
Standards
CE Certified, NIST
Wetted Materials
Stainless Steel
Response Time
Less Than 1 ms
Adjustable Set Points
Yes
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Sensor Type
Diaphragm
Vibration Resistance
Yes
Weatherproof
No
Number of Digits
4
Includes Rubber Boot
Yes
Compatible Process Media
Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water
Includes Batteries
Batteries Included
Pressure Range Type
Pressure
Power Source
Battery
Low Battery Indicator
No
Includes Mounting Hardware
No
Accuracy Grade
Grade 1A
Pressure Gauge Type
Industrial Pressure Gauge
Display Screen Type
LCD
Sensor Material
316L Stainless Steel
Auto-Shutoff
Yes
Case Shape
Round
Non-Sparking
No
Display Resolution
1 psi
Backlit Screen
Yes
Burst Pressure
15,000 psi
Languages
English
Primary Display Range
0 to 5,000
Accuracy Grade Gauge Type
Industrial
Display Range
0 to 5,000 psi
Process Connection Gender
Male
Process Temperature Range
14 Degrees to 140 Degrees F
Includes Calibration Certificate
No
Case Construction
Corrosion Resistant
Primary Display Units
psi
Automatic Shut-Off Time
3 min
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
5,000 psi
Pressure Measuring Units
bar and Mpa, psi
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
14 Degrees F

Description

Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, Lens Material N/A - No lens, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Not Rated, Compatible Process Media Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water, Sensor Material 316L Stainless Steel, Socket Material 304L Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units bar and Mpa, psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products