Digital Test Pressure Gauge, 0 to 3000 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # MG-3000-A-9V-R

  • Zoro # G1835648


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-3000-A-9V-R
Zoro #
G1835648
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Case Diameter
3 in
Nominal Dial Size
3 in
Case Depth
1.73 in
Battery Size
9V

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Food Processing Industry, Hydraulics
Gauge Case Material
ABS
Series
MG-9V
Lens Material
N/A - No lens
Primary Pressure Range
0 to 3000
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Powered By
9V Battery
Agency Compliance
RoHS
Resolution
1.000 psi
Display Units
bar and Mpa, psi
Number of Display Digits
4
Case Material
ABS Thermoplastic
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Socket Material
304L Stainless Steel
Case Color
Black
Calibration Certificate
No
Display
Backlit LCD
Features
-1
Memory Storage
Max.
Peak Hold
Yes
Includes
Battery
Standards
CE Certified, RoHS
Wetted Materials
Stainless Steel
Connection Type
MNPT
Accuracy Grade Gauge Type
Test
Low Battery Indicator
No
Display Screen Type
LCD
Burst Pressure
15,000 psi
Pressure Gauge Type
Test Pressure Gauge
Primary Display Units
psi
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Includes Rubber Boot
No
Sensor Material
316L Stainless Steel
Sensor Type
Diaphragm
Process Temperature Range
14 Degrees to 140 Degrees F
Non-Sparking
No
Weatherproof
No
Number of Digits
4
Includes Batteries
Batteries Included
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Primary Display Range
0 to 3,000
Languages
English
Process Connection Gender
Male
Power Source
Battery
Accuracy Grade
Grade 3A
Vibration Resistance
Yes
Response Time
Less Than 1 ms
Compatible Process Media
Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water
Includes Mounting Hardware
No
Auto-Shutoff
Yes
Adjustable Set Points
No
Display Range
0 to 3,000 psi
Case Shape
Round
Backlit Screen
Yes
Automatic Shut-Off Time
5 min
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Pressure Measuring Units
bar and Mpa, psi
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Maximum
3,000 psi
Process Media Temperature - Minimum
14 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, Lens Material N/A - No lens, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Not Rated, Compatible Process Media Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water, Sensor Material 316L Stainless Steel, Socket Material 304L Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units bar and Mpa, psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products