Digital Test Pressure Gauge, 0 to 300 psi, 3 in Dial, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # MG-300-A-9V-R

  • Zoro # G1835666


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG-300-A-9V-R
Zoro #
G1835666
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Case Diameter
3 in
Nominal Dial Size
3 in
Case Depth
1.73 in
Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Pneumatics, Food Processing Industry, Hydraulics
Gauge Case Material
ABS
Series
MG-9V
Lens Material
N/A - No lens
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Peak Hold
Yes
Display Units
bar and Mpa, psi
Memory Storage
Max.
Case Color
Black
Socket Material
304L Stainless Steel
Includes
Battery
Resolution
0.100 psi
Agency Compliance
RoHS
Calibration Certificate
No
Display
Backlit LCD
Case Material
ABS Thermoplastic
Features
-1
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Number of Display Digits
4
Powered By
9V Battery
Wetted Materials
Stainless Steel
Standards
CE Certified, RoHS
Connection Type
MNPT
Includes Mounting Hardware
No
Includes Batteries
Batteries Included
Weatherproof
No
Accuracy Grade
Grade 3A
Auto-Shutoff
Yes
Number of Digits
4
Power Source
Battery
Non-Sparking
No
Process Temperature Range
14 Degrees to 140 Degrees F
Sensor Type
Diaphragm
Ambient Operating Temperature Range
14 Degrees to 140 Degrees F
Includes Calibration Certificate
No
Display Screen Type
LCD
Process Connection Gender
Male
Vibration Resistance
Yes
Languages
English
Accuracy Grade Gauge Type
Test
Response Time
Less Than 1 ms
Low Battery Indicator
No
Pressure Range Type
Pressure
Primary Display Range
0 to 300
Compatible Process Media
Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water
Sensor Material
316L Stainless Steel
Pressure Gauge Type
Test Pressure Gauge
Case Shape
Round
Display Range
0 to 300 psi
Adjustable Set Points
No
Includes Rubber Boot
No
Burst Pressure
15,000 psi
Primary Display Units
psi
Backlit Screen
Yes
Automatic Shut-Off Time
5 min
Display Type
LCD
Operating Temperature Range
14 Degrees to 140 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4X
Pressure Measurement - Maximum
300 psi
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measuring Units
bar and Mpa, psi
Process Media Temperature - Minimum
14 Degrees F

Description

Digital Test Pressure Gauge, Accuracy +/-0.25 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, Lens Material N/A - No lens, IP/NEMA Rating NEMA 4X, Hazardous Location Rating Not Rated, Compatible Process Media Brake Fluid, Diesel, Hydraulic Fluid, Hydrogen, Motor Oil, Nitrogen and Air, Salt Water, Sea Water, Waste Water, Sensor Material 316L Stainless Steel, Socket Material 304L Stainless Steel, Sensor Type Diaphragm, Process Connection Type NPT, Display Units bar and Mpa, psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.