Torque Hinge, 430 Stainless Steel, 1 in Leaf W x 3/4 in Leaf H

  • Mfr # HG-TA30L

  • Zoro # G1835924


product price:  $23.95
/ea

Key Features

Corners
Round
Material
430 Stainless Steel
Load Capacity
26.5 lb
Frame Leaf Height
3/4 in
Frame Leaf Thickness
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-TA30L
Zoro #
G1835924
UPC #
-
Country of Origin
Japan

Dimensions

Frame Leaf Height
3/4 in
Frame Leaf Thickness
0.094 in
Frame Leaf Width
1 in
Door Leaf Height
5/8 in
Door Leaf Thickness
0.094 in
Door Leaf Width
1 in
Leaf Thickness
0.087 in
Overall Width
2 19/32 in

Details

Corners
Round
Item
Torque Hinge
Material
430 Stainless Steel
Load Capacity
26.5 lb
Finish
Plain
Holes per Leaf
2
Orientation
Left Handed
Range of Motion - Maximum
180 Degrees
Range of Motion
279 Degrees
Features
Ideal for Indoor Applications
Pin Type
Nonremovable
Ligature Resistant
No
Hardware
Not included
Holes
With
Standards
REACH 211, RoHS 3 Compliant
Hand Orientation
Left-Handed
Removable Pin
No
Corner Type
Round
ANSI/BHMA Finish
Bright Stainless Steel
Resistance Properties
Corrosion-Resistant
Number of Holes per Leaf
2
Includes Hardware
Hardware Not Included

Description

Torque Hinge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.