Split Lock Washer, For Screw Size M5 Steel, Black Oxide Finish, 100 PK

  • Mfr # M37200.050.0001

  • Zoro # G1840422


product price:  $4.65
/pk 100, $0.05/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
8.8 mm
Minimum Thickness
1.60 mm
Maximum Thickness
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37200.050.0001
Zoro #
G1840422
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M5
Outside Diameter
8.8 mm
Minimum Thickness
1.60 mm
Maximum Thickness
1.6 mm
Inside Diameter
5.1 mm
Outside Diameter - Maximum
8.8 mm
Inside Diameter - Maximum
5.4 mm
Minimum Inside Diameter
5.1 mm

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
DIN 7980
System of Measurement
Metric
Material Grade/Class
Not Graded
Rockwell Hardness
C44
Lock Washer Type
Split Lock
For Use With
Socket Head Cap Screws
Pack Size
Small Pack
Dimensional Standards
DIN 7980
Type
Split Lock Washer
Hardness
44 HRC
Washer Type
High Collar
Material Quality Standards
DIN 267 - 26

Description

Split Lock Washer, Hi Collar, Carbon Steel, Finish Furnace Black, Fits Bolt Sizes M5, Inside Dia. 5.1mm, Outside Dia. 8.8mm, Thickness 1.6mm, Rockwell Hardness C44 to C51, For Use With Socket Head Cap Screws, Meets/Exceeds DIN 7980, Refills -, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.