Dust Cap with Locking Arms, 4 In, 250 psi

  • Mfr # QCG-DC400

  • Zoro # G1840885


product price:  $92.59
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Dust Caps
Body Material
Aluminum
Coupling Type
Type DC
Connection Type
Cap
Coupler Size
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCG-DC400
Zoro #
G1840885
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
4"
Plug Outside Dia.
6-25/32"
Overall Length
8-27/32"
Socket Inside Diameter
4 47/64 in
Coupling Size
4"
For Coupling Size
4"
Socket"side Diameter
4-47/64"

Details

Fittings Sub-Category
Dust Caps
Item
Dust Cap
Body Material
Aluminum
Coupling Type
Type DC
Connection Type
Cap
Max. Pressure
250 psi
Gasket Material
Nitrile
Includes Locking Arm
Yes
Max. Working Pressure @ 70 F
250 psi
Coupling Component
Socket
Finish/Coating
Natural
Pipe Fitting Material
Aluminum
Basic Pipe Fitting Material
Metal

Description

Dust Cap, Socket, For Coupling Size 4 in, Body Material Aluminum, Type DC, Coupling Size 4 in, Natural, Plug Outside Dia. 6 25/32 in, Socket Inside Diameter 4 47/64 in, Gasket Material Nitrile, Overall Length 8 27/32 in, Includes Locking Arm Yes, 250 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.