Sheet Metal Screw, 1/4" x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # U26660.025.0075
Zoro # G1841384
product price:Â $5.49
/pk 100, $0.05/eaKey Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
1/4"
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U26660.025.0075
Zoro #
G1841384
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
1/4"
Fastener Length
3/4 in
Drive Size
#3
Head Height
0.19 in
Head Dia.
0.492 in to 0.473 in
Head Width
0.477 in
Maximum Head Height
3/16 in
Maximum Head Width
31/64 in
For Maximum Material Thickness
13/64 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size 1/4 in, Fastener Length 3/4 in, Head Width 0.477 in, Head Height 0.19 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 13/64 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Maximum Head Width 31/64 in, System of Measurement Inch, Drive Phillips, Point Type AB, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.