Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, 1/4" x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
- Mfr # U26660.025.0050
- Zoro # G3355737
product price:Â
$
4.89
/pk of 100, $0.05/ea
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
1/4"
Drive Size
#3
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U26660.025.0050
- Zoro #
- G3355737
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3-2010
- Meets/Exceeds
- ASME B18.6.3-2010
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.3
- Type
- Sheet Metal Screw
- Point Type
- AB
- Material Quality Standards
- SAE J429
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- 1/4"
- Fastener Length
- 1/2 in
- Drive Size
- #3
- Head Dia.
- 0.473 to 0.492
- Head Height
- 0.19 in
- Maximum Head Height
- 3/16 in
- Head Width
- 0.477 in
- Maximum Head Width
- 31/64 in
- For Maximum Material Thickness
- 13/64 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size 1/4 in, Fastener Length 1/2 in, Head Width 0.477 in, Head Height 0.19 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 13/64 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/16 in, Maximum Head Width 31/64 in, System of Measurement Inch, Drive Phillips, Point Type AB, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.