CPVC Cap, Schedule SDR-11, 1/2" Pipe Size, CTS Hub

  • Mfr # 2GKF2

  • Zoro # G1842215


product price:  $0.79
/ea

Key Features

Fitting Connection Type
CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Cap
Fitting Schedule/Class
Schedule SDR-11
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GKF2
Zoro #
G1842215
UPC #
190735919811
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Nominal Pipe Size
1/2 in
Overall Length
23/32 in
Compatible Copper Tube Size
1/2 in
Socket Depth
1/2 in
Compatible Tube Outer Diameter
23/32 in

Details

Fitting Connection Type
CTS Hub
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Cap
Fitting Schedule/Class
Schedule SDR-11
Item
Cap
Standards
ASTM D2846, NSF-61
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Plastic
Max. Pressure
100 psi
Specific Fitting Shape
Cap
Color
Cream
Pipe Fitting Schedule/Class
Schedule SDR-11
Pipe Fitting Connection Type
CTS Hub
Max. Temp.
180 Degrees F
Includes Pre-Applied Thread Sealant
No
Schedule
SDR-11
Includes Seal
No
Maximum Operating Pressure
150 psi @ 73 Degrees F
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
180 Degrees F
Precleaned
Cleaned and Bagged
Fitting Material
CPVC
Compatible Tube Material
CPVC
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Application
Tubing Systems
Fitting Shape
Cap
Material Grade
SDR-11
Operating Temperature - Minimum
32 Degrees F
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
180 Degrees F
Compatible Copper Tube Type
CPVC CTS Tube
Fitting Features
Rigid
Precleaned Method
Cleaned and Bagged
For Media Type
Non-Potable Water, Potable Water

Description

Cap, CTS, Application Tubing Systems, Compatible Copper Tube Size 1/2 in, Compatible Tube Outer Diameter 23/32 in, Fitting Connection Type Socket, Fitting Material CPVC, Maximum Operating Pressure 150 psi @ 73 Degrees F, Maximum Operating Temperature 180 Degrees F, Specific Fitting Shape CTS Cap, Includes Center Stop Not Applicable, Precleaned Cleaned and Bagged, Standards ASTM D2846, Color Cream, Compatible Copper Tube Type CPVC CTS Tube, Compatible Tube Material CPVC, Material Grade SDR-11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.