General Purpose Hand Truck, 500 lb.

  • Mfr # 6W046

  • Zoro # G1842276


product price:  $259.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48 in
Overall Width
18 in
Material
Aluminum
Color
Silver
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6W046
Zoro #
G1842276
UPC #
190735371763
Country of Origin
Multiple

Dimensions

Overall Height
48 in
Overall Width
18 in
Wheel Diameter
8 in
Wheel Width
1 5/8 in
Noseplate Depth
8 1/2 in
Noseplate Width
14 in
Overall Depth
19 1/2 in
Nose Plate Width
14 in
Nose Plate Depth
8 1/2 in
Nose Plate WxD
14 in x 8 1/2 in
Overall HxWxD
48 in x 18 in x 17 1/2 in
Handle Height
47 7/8 in
Nose Plate Thickness
1/32 in
Axle-Mounted Wheel Dia.
8 in

Details

Material
Aluminum
Color
Silver
Load Capacity
500 lb
Item
Corrosion-Resistant Modular Aluminum General Purpose Hand Truck
Wheel Type
Mold-On
Handle Type
Continuous Frame Flow-Back
Hand Truck Handle Type
Continuous Frame Flow-Back
Finish
Powder Coated
Wheel Material
Rubber
Includes Wheel Fenders
Without Wheel Fenders
Axle-Mounted Wheel/Tread Material
Rubber
Frame Material
Aluminum
Non-Marking Casters/Wheels
No
Frame Type
Flat Back
Includes Lever Pushoff
Without Lever Pushoff
Frame Finish
Anodizing
Includes Stair Climber
Without Stair Climber
Nose Plate Profile
Standard
Includes Load Protector
Without Load Protector
Non-Marking Axle-Mounted Wheels
No
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Foot Assist
Without Foot Assist
Axle-Mounted Wheel Type
Tread on Core
Brake Type
No Caster Brake
Caster/Wheel Mounting Location
2-Wheel
Nose Plate Type
Solid Straight
Nose Plate Material
Aluminum

Description

General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 16 in, Overall Height 48 in, Overall Width 18 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Anodizing, Frame Type Flat Back, Handle Type Flow-Back, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Load Protector Without Load Protector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.