Press Fit Dowel Pin, 2 mm Nominal Dia, 15 mm L, Steel, 100 PK
Mfr # M39080.020.0014
Zoro # G1843059
product price:Â $12.59
/pk 100, $0.13/eaKey Features
Pin Type
Press Fit
System of Measurement
Metric
Pin Diameter
3 mm
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M39080.020.0014
Zoro #
G1843059
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3 mm
Nominal Diameter
2 mm
Shank Length
15 mm
Overall Length
14mm
Details
Item
Dowel Pin
Pin Type
Press Fit
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C60
Meets
DIN 6325
Manufacturer Location
Globally Sourced
Description
Dowel Pin,Steel,2mm dia,4mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 14 mm, System of Measurement Metric, Nominal Diameter 2 mm, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.