Flat Washer, For Screw Size M12 , Steel Zinc Plated Finish, 100 PK

  • Mfr # M38250.120.0001

  • Zoro # G1843068

CAD Available

product price:  $5.15
/pk 100, $0.05/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Outside Diameter
20 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M38250.120.0001
Zoro #
G1843068
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M12
Outside Diameter
20 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Inside Diameter
13 mm

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 433
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Type
Undersized Flat Washer
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 433
Material Grade/Class
Case Hardened
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Washer Type
Small OD

Description

Small O.D. Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 433, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size M12, Inside Diameter 13.27 mm, Outside Diameter 20 mm, Maximum Thickness 2.2 mm, System of Measurement Metric, Minimum Thickness 1.8 mm, Material Quality Standards Not Applicable, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Pack Size Small Pack, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.