304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT

  • Mfr # T4BNB03

  • Zoro # G1848987


product price:  $2.29
/ea

Key Features

Pipe Size - Nominal
1/4 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4BNB03
Zoro #
G1848987
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1/4 in
Overall Pipe Length
2 in
Inside Dia.
3/8 in
Pipe Size (Nominal)
1/4"
Outside Dia.
9/16 in
Pipe Size (Fittings)
1/4"
Wall Thickness
0.088 in
Pipe Size
1/4"
Outside Diameter
9/16 in
Inside Diameter
3/8 in
Nominal Pipe Size
1/4 in
Overall Length
2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
304 Stainless Steel
Temp. Range
-20 Degrees to 650 Degrees F
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
304 Stainless Steel
Item
Nipple
Thread Type
NPT
Specific Pipe Fitting Shape
Nipple
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Max. Pressure
150 psi
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Fittings Sub-Category
Nipples
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Thread Type
MNPT x MNPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Fitting Compatibility
Schedule 40
Maximum Operating Pressure
150 psi
Schedule
Schedule 40
Minimum Operating Temperature
-20 Degrees F
Thread Configuration
Threaded on Both Ends
Gravity Flow
No
Material Grade
304
Maximum Operating Temperature
650 Degrees F
Side A Connection Type
Threaded
Side A Gender
Male
Side B Gender
Male
Side B Connection Type
Threaded
Side B Thread Type
NPT
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Material
Stainless Steel

Description

Pipe Nipple, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 9/16 in, Overall Length 2 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.