WorkPlace Hand Cleaner Towels, 10-1/2 In.

  • Mfr # 09200

  • Zoro # G1850816


product price:  $23.29
/ea

Key Features

Size
72 Count
Package Type
Bucket
Refill Type
No Refill
Hygiene Series
None
Wipes per Container
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09200
Zoro #
G1850816
UPC #
078827092003
Country of Origin
United States

Dimensions

Size
72 Count
Width
10 in
Length
12 in

Details

Item
Hand Cleaning Towels
Package Type
Bucket
Refill Type
No Refill
Hygiene Series
None
Wipes per Container
72
Fragrance
Orange
Requires Dispenser
No
Hygiene Form
Towels
Color
White
Hygiene Properties
None
Container Type
Bucket
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Form
Wipes
Standards
CARB Compliant, TC Compliant
Series
WorkPlace
NSF Rating
Not Rated
Flushable
No

Description

Hand Cleaning Towels, Container Type Bucket, Flushable No, Form Wipes, Fragrance Orange, Hygiene Properties None, NSF Rating Not Rated, Series WorkPlace, Standards CARB Compliant, TC Compliant, Wipe Length 12 in, Wipe Width 10 in, Wipes per Container 72, Product Type Hand Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.