1-1/2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T4BNH13

  • Zoro # G1852051


product price:  $19.45
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T4BNH13
Zoro #
G1852051
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
9 in
Wall Thickness
0.145 in
Outside Dia.
1 29/32 in
Inside Dia.
1 39/64 in
Pipe Size
1-1/2"
Pipe Size (Nominal)
1-1/2"
Pipe Size (Fittings)
1-1/2"
Nominal Pipe Size
1 1/2 in
Inside Diameter
1 5/8 in
Outside Diameter
1 7/8 in
Overall Length
9 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
304 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Nipples
Basic Pipe Fitting Material
Metal
Pipe Thread Type
MNPT x MNPT
Temp. Range
-20 Degrees to 650 Degrees F
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT
Max. Pressure
1145 psi @ -20 to 100 Degrees F
Item
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Pressure
1145 psi @ 100 Degrees F
Side B Thread Type
NPT
Fitting Compatibility
Schedule 40
Gravity Flow
No
Side B Connection Type
Threaded
Side A Thread Type
NPT
Schedule
Schedule 40
Side B Gender
Male
Material Grade
304
Side A Gender
Male
Maximum Operating Temperature
650 Degrees F
Minimum Operating Temperature
-20 Degrees F
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Material
Stainless Steel
Metal Pipe Construction
Welded

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1145 psi @ 100 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 9 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.