Hose Barb, 5/8 In Barb, 1/2 In MNPT, Brass

  • Mfr # 6AFK1

  • Zoro # G1853266


product price:  $10.29
/ea

Key Features

For Hose I.D.
5/8 in
Material
Brass
Max. Pressure
300 psi
Thread Size
1/2 in
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6AFK1
Zoro #
G1853266
UPC #
190735538081
Country of Origin
China

Dimensions

Thread Size
1/2 in
Barb Size
5/8"
Fitting Size
5/8 in x 1/2 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
5/8 in
Bead Size
5/8 in

Details

Item
Beaded Hose Fitting
For Hose I.D.
5/8 in
Material
Brass
Max. Pressure
300 psi
Thread Type
NPT
Fitting Connection Type
Hose Barb x NPT
Specific Pipe Fitting Shape
Barb
Fitting Shape
90 Degrees Elbow
Clamp Type
Hose Clamp
Pipe Fitting Connection Type
Barbed x MNPT
Fitting Style
90 Degrees Elbow
Hose Fitting B Gender
Male
For Use With
Air Powered Tools
Max. Working Pressure @ 70 F
300 psi
Reusable
Yes
Material Grade
H59
Fitting Material
Brass x Brass
Hose Fitting A Gender
Male
Fitting Movement
Rigid
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
NPT

Description

The SPEEDAIRE - 6AFK1 is a Beaded Hose Fitting that is primarily used with air powered tools. This rigid fitting is made of H59 grade brass and is designed as a 90-degree elbow fitting to efficiently change the flow direction. The fitting has a barb size of 5/8", which makes it compatible with a 5/8" hose ID. Featuring a male hose barb and a male NPT connection, this beaded hose fitting is reusable and rated to safely withstand a maximum pressure of 300 psi.

Key Features:

  • Made of durable H59 grade brass, made to withstand certain conditions under specific pressure parameters.
  • Designed as a 90-Degree Elbow, efficiently accommodating altered flow directions.
  • Fitting Sizes are 5/8 in x 1/2 in, compatible with a 5/8" hose ID and 1/2" NPT connection.
  • Can withstand a maximum working pressure of 300 psi at 70 F, exhibiting operational capabilities for specified conditions.
  • Features rigid fitting movement, indicating its ability to maintain a constant position.
  • Reusable, minimizing waste.
  • Equipped with a male hose barb and a male NPT connection, designed for connections with specified types of hoses and pipes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.