Drum Dolly, 8" H, Steel, 2300 lb. Cap.

  • Mfr # AI-424-MC

  • Zoro # G1853411


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8 in
Overall Width
24 in
Material
Steel
Color
Green
Load Capacity
2,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AI-424-MC
Zoro #
G1853411
UPC #
733351042367
Country of Origin
United States

Dimensions

Overall Height
8 in
Overall Width
24 in
Outside Dia.
24 in
Height
8 in
Caster Width
1 5/8 in
Inside Dia.
24 in
Caster Dia.
4 in
For Maximum Container Height
42 in
Axle Dia.
3/8 in
Caster Wheel Width
1 5/8 in
Lip Height
2 1/2 in
For Maximum Container Diameter
23 7/8 in
Deck Height
8 in
Overall Depth
24 in
Outside Diameter
24 in
Caster Mounting Height
5 1/4 in
Caster Wheel Dia.
4 in

Details

Material
Steel
Color
Green
Load Capacity
2,500 lb
Item
Heavy-Duty Cross-Brace Drum Dolly with Support Ring
Assembled
Yes
Drum Capacity
30 gal; 55 gal
Caster Material
Phenolic
Number of Casters
4
Dolly Capacity
2,500 lb
Standards
NSF
Weight
36 lb
For Surface Type
Concrete
Caster Brake Type
No Caster Brake
Includes Tilt Pedal
Without Tilt Pedal
Caster/Wheel Mounting Location
Standard
Frame Material
Steel
Method of Construction
Welded
Non-Marking Casters/Wheels
Yes
Rim Catch Type
Fixed
Caster Frame Material
Steel
Deck Type
Open
Securing Mechanism
No Securing Mechanism
For Container Material
Plastic, Steel
Adjustment Type
Not Adjustable
Deck Shape
Square with Circle
Caster Wheel Bearings
Plain
Caster Mounting Type
Plate
Caster/Wheel Configuration
(4) Swivel
Frame Finish
Powder Coated
For Container Capacity
55 gal
Caster Wheel/Tread Material
Phenolic
For Cntnr Cap
55 gal

Description

Drum Dolly, Load Capacity 2,500 lb, For Cntnr Cap 55 gal, Deck Height 8 in, Deck Shape Square with Circle, Deck Type Open, For Container Material Plastic, Steel, For Maximum Container Diameter 23 7/8 in, For Maximum Container Height 42 in, Adjustment Type Not Adjustable, Frame Material Steel, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 4 in, Caster Wheel/Tread Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.