Cnvrtbl Hnd Trck, 650 to 750 lb.

  • Mfr # 4W323

  • Zoro # G1856294


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Overall Height
47 in
Overall Length
47"
Overall Width
20 1/2 in
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4W323
Zoro #
G1856294
UPC #
190735336779
Country of Origin
Multiple

Dimensions

Overall Height
47 in
Overall Length
47"
Overall Width
20 1/2 in
Wheel Diameter
10 in
Noseplate Width
14 in
Caster Width
1 1/4 in
Platform Size
38 x 13-5/8 in
Caster Dia.
5 in
Overall Depth
39 3/4 in
Noseplate Depth
8 in
Folded Depth
17 3/4 in
Folded Width
20 1/2 in
Wheel Width
4 in
Folded Height
47 in
Nose Plate Width
14 in
Nose Plate Depth
8 in
Platform Length
38 in
Overall Depth as Hand Truck
19 in
Axle-Mounted Wheel Dia.
10 in
Overall Width as Hand Truck
20 1/2 in
Handle Height
47 in
Nose Plate WxD
14 in x 8 in
Nose Plate Thickness
1/8 in
Platform Height
11 in
Caster Wheel Dia.
5 in
Platform Width
13 5/8 in
Overall Height as Hand Truck
47 in

Details

Material
Steel
Color
Red
Load Capacity
750 lb
Item
Convertible Hand Truck
Wheel Type
Pneumatic
Handle Type
Dual
Includes
Heavy Steel Centered 5 in Caster Wheels with Solid Tires
Finish
Powder Coated
Horizontal Load Cap.
750 lb
Type
Convertible
Wheel Bearings
Ball
Hand Truck Handle Type
Continuous Frame Flow-Back
Vertical Load Cap.
650 lb
Number of Casters
2
Axle-Mounted Wheel/Tread Material
Rubber
Nose Plate Profile
Standard
Non-Marking Casters/Wheels
No
Includes Lever Pushoff
Without Lever Pushoff
Includes Stair Climber
With Stair Climber
Nose Plate Type
Solid Straight
Frame Type
Flat Back
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Load Capacity as Platform Truck
750 lb
Includes Wheel Fenders
With Wheel Fenders
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Swivel
Nose Plate Material
Steel
Load Capacity as Hand Truck
650 lb
Axle-Mounted Wheel Type
Pneumatic
Caster Wheel/Tread Material
Polyurethane
Non-Marking Axle-Mounted Wheels
No
Frame Material
Steel
Includes Foot Assist
Without Foot Assist

Description

Convertible Hand Truck, Load Capacity as Hand Truck 650 lb, Load Capacity as Platform Truck 750 lb, Platform Height 11 in, Platform Length 38 in, Platform Width 14 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Material Steel, Frame Type Flat Back, Handle Type Dual-Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.