Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 H, 2 C, Wall Mount, Hardwired/Battery, 24VAC

  • Mfr # T755

  • Zoro # G1857110


product price:  $147.17
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
3
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T755
Zoro #
G1857110
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 13/32"
Width
4 45/64"
Depth
1 7/64 in
Display Size
6 sq in
Digit Size
Easy Read
Overall Width
4 11/16 in
Overall Height
4 3/8 in
Overall Depth
1 1/8 in

Details

Item
Non-Programmable Thermostat
Voltage
24VAC
Stages Heat
3
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off-Emergency
Stages Cool
2
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Programs per Week
7, 5-1-1
Low Battery Indicator
Yes
Dehumidification Control
No
Temporary Temperature Hold
Yes
Fan Switching
Auto-on
Filter Indicator
Yes
WiFi Capability
No
For Use With
Heating and Cooling
Key Pad Lockout
No
Display Type
Backlit
Programmable Fan
Yes
Temp. Settings per Day
1, 4
Temporary Program Override
Yes
Temperature Limiting
Yes
Automatic Changeover
No
Batteries Included
Yes
Battery Backup
Yes
Includes
Manual/Install Guide, Mounting Hardware
Remote Sensing Capability
No
Humidification Control
No
Display Color
Blue
Terminal Designations
B, C, G, O, RC, RH, W/E, W2, Y, Y2
Features
Universal 3H/2C
Control Type
Push Button
Stages
2H/2C Conventional, 3H/2C Heat Pump
Temperature Sensitivity
+/-1 Degrees F
Operating Temperature Range
32 Degrees to 105 Degrees F
Temperature Differential
0.2 Degrees to 2.0 Degrees F
Maximum Operating Temperature
105 Degrees F
System Settings
Cool-Emergency Heat-Heat-Off
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux, Millivolt
Temperature Readout
Yes
Electrical Connection Type
Hardwired
Temperature Control Range
44 Degrees to 90 Degrees F
Shape
Square
Maximum Operating Humidity
90 %
Differential Cool
0.2 Degrees F, 2 Degrees F
Application
Heat and Cool
Frequency
50 Hz, 60 Hz
Temperature settings per day
1, 4
Number of Cooling Stages - Heat Pump System
2
Filter Change Reminder
Yes
Number of Cooling Stages - Conventional System
2
Thermostat Type
Low Voltage
Mounting Direction/Shape
Square
Includes Batteries
Yes
Smart Connectivity
No Connectivity
System/Fan Settings
Cool-Emergency Heat-Heat-Off/Auto-On
Battery Type
(2) AA Batteries
Backlit Screen Color
Blue
Mounting Direction
Horizontal; Vertical
Fan Settings
Auto-On
Number of Heating Stages - Conventional System
2
Backlit Screen
Yes
Changeover Type
Automatic
Differential Type
Adjustable
Temperature Scale
Fahrenheit/Celsius
Includes Positive Off
Yes
Minimum Operating Temperature
32 Degrees F
Number of Heating Stages - Heat Pump System
3
Housing Color
White
Differential Heat
0.2 Degrees F, 2 Degrees F
Application/Stages
Heat and Cool; 2H/2C Conventional, 3H/2C Heat Pump
Millivolt Compatible
Yes
Programming Capability
5-1-1, 7 Day
Maximum Control Temperature
90 Degrees F
Minimum Control Temperature
44 Degrees F

Description

Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 1, 4, Programs per Week 7, 5-1-1, or Nonprogrammable, Terminal Designations B, C, G, O, RC, RH, W/E, W2, Y, Y2, WiFi Capability No, System Switching Heat-Off-Cool-Emergency, Fan Switching Auto-On, Display Size 6 sq in, Display Type Backlit, Display Color Blue, Key Pad Lockout No, Programmable Fan Yes, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.